Select Country and Language Canada / French
Changer de pays
IBAR8-15RM | TRIPP LITE

TRIPP LITE | IBAR8-15RM | Isobar Premium Surge Suppressor, 8-outlets, 12 ft. cord, 3340 joules, All metal housing, Isolated filter banks

  • Réf. fabricant IBAR8-15RM
  • PART #381600
Number of Outlets: 8
Type: STAND ALONE PDU
Description

IB8RM offers 8 outlets arranged in four filter banks to prevent system crashes, reboots and performance problems common as noisy system peripherals are powered off and on. Surge suppression rated at 3840 joules/97,000 amps offers network-grade protection. Widely spaced NEMA 5-15 outlets accommodate up to 4 large transformer plugs without blocking outlets. Unique mountable remote switch at the end of a 9 foot cord allows convenient power switching of desktop computers and peripherals without reaching under desks or workbenches. 12 foot AC line cord with space-saving angled input plug and keyhole mounting tabs. Lifetime warranty with $50,000 Ultimate Lifetime connected equipment insurance (USA & Canada Only).

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires