Select Country and Language Canada / French
Changer de pays
IBLOK2-0 | TRIPP LITE

TRIPP LITE | IBLOK2-0 | 2-outlet, Direct Plug-in, 1410 joules Isobar Surge Suppressor- Direct plug-in surge, spike and line noise protection

  • Réf. fabricant IBLOK2-0 | 037332010155
  • PART #097996
Cord Length: Direct plug-in
No. of Outlets: 2
Number of Outlets: 2
Type: STAND ALONE PDU
Description

Tripp Lite's Isobar ISOBLOK2-0 Surge Suppressor is ideal for protecting audio/visual devices and printers. This premium direct plug-in surge suppressor features 2 outlets, diagnostic LED, and 1410 joules of energy absorption. An all-metal housing stands up to the toughest environments. $10,000 Ultimate Lifetime Insurance (USA and Canada Only).

Caractéristiques
  • Tripp Lite's ISOBAR is the world's number one selling premium suppressor series with more than 14 million satisfied customers and a safety-tested history of 20+ years.
  • 2 outlets with a direct plug-in design
  • Surge energy absorption: 1410 joules/48,000 amps
  • Diagnostic LEDs indicate "protection present" (green), "grounded" (red) and "line ok" (green)
  • EMI/RFI noise filtering
  • All-metal housing
  • $10,000 Ultimate Lifetime Insurance (USA and Canada Only) covers connected equipment
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires