Select Country and Language Canada / French
Changer de pays
IBP122-1R | PELCO

PELCO | IBP122-1R | Sarix Professional 2 Environmental Bullet, PoE/24V/12V, 1 MP

  • Réf. fabricant IBP122-1R
  • PART #696057
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: OUTDOOR
Form Factor: BULLET
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 1 MEGAPIXEL
Signal Process: IP
Description

These powerful and versatile cameras maximize customizable options for customers in a variety of markets, including transportation, city surveillance, commercial, industrial, healthcare, education and gaming, and are ideal for those looking for reliabl e, cost effective solutions that meet the breadth of their mainstream video surveillance needs.

Sarix IBP Series bullet cameras are compatible with a selection of standard CS-mount megapixel lenses and include auto back focus. Additionally, the Sarix IXP Series features advanced color science and a mechanical IR cut filter for increased sensitivity in low-light installations.

All Sarix Professional Range cameras integrate with major third-party video management systems through the Pelco API and ONVIF Profile S and Profile G standards.

Must be a reseller to purchase this product.

Caractéristiques
  • Autofocus Motorized Remote Zoom Lens
  • Up to 64 GB Edge Storage with Micro SD Card
  • Compatible with Pelco and Third-Party Video System
  • ONVIF Profile S Profile G and Profile Q conformant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires