Select Country and Language Canada / French
Changer de pays
IBP219-ER | PELCO

PELCO | IBP219-ER | IP Sarix(TM) Professional Enviornmental IR Bullet Camera, 2 MP, PoE, 24 V, 30 IPS, Day/Night

  • Réf. fabricant IBP219-ER
  • PART #517713
Environment: INDOOR
Form Factor: BULLET
Lens Type: FIXED
PoE: NO
Position Type: FIXED
Resolution: 540 TVL
Signal Process: ANALOG
Description

Must be a reseller to purchase this product.

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Up to 5 Megapixel (MPx) Resolution
  • Up to 30 Images per Second (ips) at 1080p
  • Autofocus Motorized Remote Zoom Lens
  • Integrated Adaptive IR Illumination
  • Accessible Edge Storage with Micro SD Card
  • Motion Detection and Camera Sabotage Detection
  • Operatinmperature from -40 to 50C (-40 to 122F)
  • Power over Ethernet (PoE) and 24 V AC Power Input
  • Compatible with Pelco and Third-Party Video Systems
  • ONVIF Profile S Conformant
  • 3-Year Warranty and Support
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires