Select Country and Language Canada / French
Changer de pays
IBTB | ERICO

ERICO | IBTB | GROUND BLOCK IBTB

  • Réf. fabricant IBTB
  • PART #434274
Type: GROUNDING
Caractéristiques
  • Meets the requirements of 2008 NEC Article 250.94
  • cULus Pending
  • Accommodates (5) 14 - 4 AWG (1.5 - 25 mm) bonding conductors and (1) 6 - 2 AWG (16 - 35 mm) grounding electrode conductor
  • Integral mounting base enables easy installation
  • Includes mounting hardware
  • Connects to grounding electrode conductor - does not rely on meter base enclosure bonding connection
Applications

The Intersystem Bonding Termination (IBTB), part of the ERITECH line of Facility Electrical Protection products, is designed to meet the requirements of the 2008 NEC Article 250.94 "Bonding for Other Systems." The IBTB is mounted adjacent to the meter base or service entrance equipment and is a convenient way to interconnect and terminate grounding conductors from telephone, CATV or radio and television antennas.
The IBTB includes corrosion-resistant, stainless steel mounting hardware and is easily accessible for connection and inspection. The lay-in connection clamp (#6 - #2 AWG, or 16 - 35 mm) allows easy installation of the grounding electrode conductor in one continuous length, where possible. The polymeric base and housing is impact-resistant, UV-stabilized and meets UL requirements for weatherability performance.

Spécifications
  • Approvals: cULus
  • Conductor Size Range: 14.000 AWG [Min], 2.000 AWG [Max]
  • Conductor Size Range - Metric: 1.5 mm2 [Min], 35.0 mm2 [Max]
  • Conductor Type: Concentric
  • Depth: 1.41 in. 35.82 mm
  • Length: 4.5 in, 101.6 mm
  • Product Series: Intersystem Bonding Termination for Residential and Small Commercial Facilities
  • Standard Packaging Quantity: 1
  • Weight: 0.30 lbs., 0.14 kg
  • Width: 2.01 in., 51.06 mm
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires