Select Country and Language Canada / French
Changer de pays
IC5003-OB | ORTRONICS

ORTRONICS | IC5003-OB | Selective Call Intercom Video Door Unit, 24 Volt DC, +/-1.5 Volt DC, 0.15 Amp Maximum, RJ-45, Oil Rubbed Bronze

  • Réf. fabricant IC5003-OB
  • PART #798123
Description

This innovative door unit, housed in an attractive weatherproof finish, includes a wide-angle color camera for front door monitoring. When integrated with the On-Q camera system LCD, the doorbell press enables the image from the door unit camera to app ear on the LCD screen. The image can also appear on any TV connected to a TV display port.

Caractéristiques
  • Crisp color image also performs well in low-light conditions
  • Includes up to 20 digital door tones
  • As part of the studio collection this innovative video door unit enhances the curb appeal of any home
  • Installs in a standard double gang opening with simle RJ45 plug design for easy installation and troubleshooting
  • 24 Volt DC out pin 1, GND pin 2, audio (+) pin 3, COMM A pin 4, COMM B pin 5, Audio (-) pin 6, VIDEO INPUT pin 7, GND pin 8
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires