Select Country and Language Canada / French
Changer de pays

PELCO | ID-PCB | 2x2 FT Panel with Conduit Box

  • Réf. fabricant ID-PCB
  • PART #562418
Environment Type: INDOOR
Mounting Type: CEILING

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

  • Up to SVGA Resolution (800 x 600)
  • Up to 30 Images per Second (ips) at All Resolutions
  • Optional CS-Mount Lenses
  • Auto Back Focus for High Precision Focusing
  • Easy, Quick, One-Handed Installation
  • H.264, MPEG-4, and MJPEG Compression
  • Day/Night Capabilitnsitivity Down to 0.03 Lux
  • Power over Ethernet (IEEE 802.3af) or 24 V AC
  • Video Setup Jack and Focus Button Accessible with Dome Closed
  • Ability to Control and Monitor Video Over IPv4 and IPv6 Networks
  • Electronic PTZ Through the Web Browser
  • Local Stoe (Micro SD) for Alarm Capture
  • Open IP Standards
  • Adaptive Motion Detection
  • ONVIF v1.02 Conformant
  • Audio Accessory Available
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires