Select Country and Language Canada / French
Changer de pays
ID30C-16 | ELECTRO-VOICE

ELECTRO-VOICE | ID30C-16 | 30 W Driver for Reentrant Horns, Weather Resistant, 1 in. Screw-on Exit, 16 Ohms

  • Réf. fabricant ID30C-16
  • PART #709126
Type: PAGING ACCESSORIES
Description

The ID30C-16 is a heavy-duty compression driver for use in medium-power public address installations. The driver employs a rugged phenolic diaphragm, a 1.5-inch diameter voice coil and a "rim centered" ferrite magnet structure for long life and reliabi lity under extreme operating conditions. A hinged cycolac rear housing for easy access and connection to a sound system, via a BX conduit connector, is provided together with a plug-in, field-replaceable diaphragm assembly. The exterior parts are injec tion-molded from polycarbonate, and all metal parts have been tropicalized for resistance to high humidity and fungus. Ideal for both indoor and outdoor applications, this driver is well suited for any installation requiring rugged, medium-power perfor mance

Must be a reseller to purchase this product.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires