Select Country and Language Canada / French
Changer de pays
IDM4018 | PELCO

PELCO | IDM4018 | Wall Arm Mount for Intercept or Spectra and DF5 Series Pendant Domes and Other Pendant Style Domes Using 1-1/2 in. NPT Threaded Pipe. (Can Also be used with PP4348 for Parapet Rooftop Applications.)

  • Réf. fabricant IDM4018
  • PART #294490
Environment Type: INDOOR
Mounting Type: WALL
Type: HOUSING MOUNT
Description

Wall arm mount for Intercept or Spectra and DF5 series pendant domes and other pendant style domes using 1-inch NPT threaded pipe. (Can also be used with PP4348 for parapet rooftop applications.)

Must be a reseller to purchase this product

Caractéristiques
  • For Use with Spectra, DF5, DF8, and Sarix IE Series Domes; Can Also Be Used with Other Pendant Domes Using 1.5-inch NPT Threaded Pipe for Mounting
  • Constructed of Aluminum (IDM4018) and Cast Aluminum (IWM Series)
  • Mounts Directly to Vertical Load-Bearing Su
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires