Select Country and Language Canada / French
Changer de pays
IE-2AD | AIPHONE

AIPHONE | IE-2AD | IE-2AD: Chime Tone Intercom System - IE-2AD

  • Réf. fabricant IE-2AD
  • PART #385396
Type: MASTER/BASE STATIONS
Description

Master Handset - Master handset to communication with maximum two IE series door station. Door call-in is announce with either a two or four stroke chime and an LED indicator. The IE-2AD features a handset for private communication, a door release button, chime volume control and a button to call sub handsets (IEH-1CD). Maximum three IEH-1CD may be connected in a system.

Must be a reseller to purchase this product

Caractéristiques
  • Door answering handset intercom
  • 2 door and 3 inside stations
  • Selective door release with the RY-3DL
  • All Call type room calling
  • Door monitoring at master station
  • AC or DC powered - (12 ~ 16V AC or 12 ~ 24V DC)
Spécifications
  • Communication: Door calls in with 4 or 2-tone chime to all stations, chime can be cut at sub, pick up any handset to reply, press CALL to call other stations with pre-tone and voice Power Source: 12-16V AC - Use AC transformer PT-1210N 12~24V DC, 200mA
  • Wire Type: Door to master: Aiphone #822202 Master to farthest sub: Aiphone #822206 Distance: Door to master: 500'(22AWG) 1,180'(18AWG) Master to farthest sub: 250'(22AWG) 590'(18AWG)
  • Wiring: Door to master: 2-cond., overall shield Master to subs: 6-cond., overall shield Door Release: Contact rating: 24V AC/DC, 500mA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires