Select Country and Language Canada / French
Changer de pays
IE-8MD | AIPHONE

AIPHONE | IE-8MD | IE-8MD: Chime Tone Intercom System - IE-8MD

  • Réf. fabricant IE-8MD
  • PART #258174
Type: MASTER/BASE STATIONS
Description

Master Handset - Master handset to communication with maximum two IE series door station. Door call-in is announce with either a two or four stroke chime and an LED indicator. The IE-8MD features a handset for private communication, selective door release control, chime volume control and selective calling to sub handsets (IE-8HD). Maximum five IE-8HD can be connected in a system.

Must be a reseller to purchase this product

Caractéristiques
  • Two doors with Selective Door Release
  • Room-to-room calling or All Call
  • Easy 4 conductor wiring between handsets
  • 2 wires to door stations, same as doorbell
  • External doorbell can be added
  • AC or DC powered - (12 ~ 16V AC or 12 ~ 18V DC)
Spécifications
  • Communication: Door calls in with 4 or 2-tone chime and LED, pick up any handset to reply, press 1- 6 to call other station with pre-tone and voice or All Call, single channel, common talk system Power Source: 12-16V AC - Use AC transformer PT-1210N 12~18V DC, 500mA
  • Wire Type: Door to master: Aiphone #822202 Master to farthest sub: Aiphone #832204 Distance: Door to master: 500'(22AWG) 1,180'(18AWG) Master to farthest sub: 245'(22AWG) 580'(18AWG)
  • Wiring: Door to master: 2-cond. Master to subs: 4-cond. Door Release: Contact rating: 24V AC/DC, 350mA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires