Select Country and Language Canada / French
Changer de pays
IEH-1CD | AIPHONE

AIPHONE | IEH-1CD | IE-1GD: Chime Tone Intercom System - IEH-1CD

  • Réf. fabricant IEH-1CD
  • PART #385401
Type: ACCESSORIES
Description

Sub Handset - The IEH-1CD is a sub handset used with the IE-1GD or 1E-2AD master handset. Up to four sub handsets can be connected to a master. The IEH-1CD features a handset for private communication, call indicator LED and a door release button.

Caractéristiques
  • Door answering intercom,
  • 1 door station and 3 inside stations
  • Door release button
  • All Call type room calling
  • Chime tone cutout at substation
  • AC or DC powered (12 ~ 16V AC or 12 ~ 24V DC)
Spécifications
  • Communication: Door calls in with 4-tone chime (vol. adjustable), pick up handset to reply, press CALL to call other inside stations with pre-tone and voice Power Source: 12-16V AC - Use AC transformer PT-1210N 12~24V DC, 160mA
  • Wire Type: Door to master: Aiphone #822202 Master to subs: Aiphone #822206 Distance: Door to master: 500'(22AWG) 1,180'(18AWG) Master to farthest sub: 250'(22AWG) 590'(18AWG)
  • Wiring: Door to master: 2-cond., overall shield Master to subs: 6-cond., overall shield Door Release: Contact rating: 24V AC/DC, 500mA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires