Select Country and Language Canada / French
Changer de pays
IES4028FP | SAMSUNG TECHWIN

SAMSUNG TECHWIN | IES4028FP | Layer 2 Switch, 10/100 Fast Ethernet PoE/Non-PoE, 4 Gigabit ports, Up to 15.4W per port (802.3af)

  • Réf. fabricant IES4028FP
  • PART #506587
Device Technology: 10/100BASET
No Exp Modules/Slots: 0
Number of Ports: 25-48
Type of Device: STANDALONE SWITCH
Description

iES4028FP provides wire speed 10/100 Fast Ethernet PoE/Non-PoE switching with features targeted for voice and high quality video over IP. They provide 4 Gigabit ports as well, showing high price/performance ratio. Their IP clustering feature allows up to 36 switches to be managed in a logical group using a single IP address. Advanced QoS features are provided to minimize latency and give priority for voice and video packets. For PoE use, It supports 15.4 W per port (802.3af) and up to 180 W total co nsumption.

Must be a reseller to purchase this product.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires