Select Country and Language Canada / French
Changer de pays
IES02CFBCWIY | SENSORMATIC ELECTRONICS CORP

SENSORMATIC ELECTRONICS CORP | IES02CFBCWIY | Illustra Essentials 2 MP Mini-Dome Camera Camera, 3.6 mm, Outdoor, Non-Vandal, Clear, White, TDN with IR, WDR

  • Réf. fabricant IES02CFBCWIY
  • PART #643743
Dome Color: CLEAR
Environment: OUTDOOR
Form Factor: MINIDOME
PoE: NO
Resolution: 2 MEGAPIXELS
Description

The Illustra Essentials Mini-Dome cameras are available in 1 and 2 megapixel versions and have infrared LEDs. The cameras capture video in a variety of lighting conditions with features such as True Day/Night and Wide Dynamic Range.

Must be a reseller to purchase this product.

Caractéristiques
  • 1 and 2 megapixels
  • H.264 and MJPEG dual-stream encoding
  • Maximum 30 ips
  • Multiple network monitoring
  • IP66
  • 3.6mm fixed lens
  • PoE
  • IR Illumination
  • True Day/Night
  • Wide Dynamic Range
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires