Select Country and Language Canada / French
Changer de pays
IES4024GP | SAMSUNG TECHWIN

SAMSUNG TECHWIN | IES4024GP | Layer 2 Switch, 24 ports 10/100/1000 Gigabit Ethernet PoE/Non-PoE, Up to 15.4 W per port (802.3af)

  • Réf. fabricant IES4024GP
  • PART #530997
Number of Ports: 24 PORTS
Description

The iES4024GP provides wire speed 10/100/1000 Gigabit Ethernet PoE/Non-PoE switching features that are targeted for high quality video over IP. This Samsung technology provides 2 combo ports for high speed connectivity showing a high price/performance ratio. The IP clustering feature in the iES4024GP allows for the interconnection of 36 switches to be managed in a logical group using a single IP address. Advanced QoS features are provided to minimize latency and give priority for IP video packets. T he standards based 802.3af PoE provides up to 15.4 W per port across all 24 ports.

Must be a reseller to purchase this product.

This part has been discontinued by the supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires