Select Country and Language Canada / French
Changer de pays
IEXDA | SECURITRON MAGNALOCK CORP

SECURITRON MAGNALOCK CORP | IEXDA | Integrated Delay Egress External Initiate

  • Réf. fabricant IEXDA
  • PART #CS442904
: 12/24DC
: 1200
: 630
: BOND/DS
: SURFACE
Finish: US32D SATIN STAINLESS STEEL
Holding Force lbs: 1200
Input Voltage: SELECTABLE 12 OR 24 VOLT DC
Mounting: SURFACE MOUNTED
Product Type: SINGLE ELECTROMAGNETIC LOCK
Sales Category: ELECTRIC MAGNETIC LOCK
Switches: BOND SENSOR AND DOOR STATUS
UL Listing: UL LISTED
Caractéristiques
  • Fully integrated delay and detection features for fast installation of delayed egress system
  • Easily adjustable door movement detection from 1/8" [3.2 mm] to 1" [25.4 mm]
  • Bracket mounted for ease of installation
  • Automatic dual-voltage - no field adjustent required
  • Permits free egress in emergency situations
  • Efficient, low power usage
  • Compact 12-1/2" [317.5 mm] length can be used with most door closers
  • BondSTAT magnetic bond sensor - Patented (MBS)
  • Easily visible LEDs indicate status on secure sidf door
  • Advanced intelligent microprocessors provide alarm options and trainable door movement detection to minimize false alarms
  • Configurable settings include?
  • Nuisance alarm times - 0 to 3 seconds
  • Irrevocable delay times -15 or 30 seconds - user seltable
  • External bypass delay times - 0, 5, 10, or 15 seconds
  • Post alarm reminder - user selectable
  • By pass expiration alarm - user selectable
  • Manual relock or delayed automatic relock (BOCA) - user selectable External alarm relay isolated dry contact A at 24 V DC)
  • External reset
  • Rust resistant - All ferrous metal surfaces plated for durability
  • Instant release circuit - no residual magnetism
  • Required sign included
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires