Select Country and Language Canada / French
Changer de pays
IK-65WDA | TOSHIBA

TOSHIBA | IK-65WDA | Wide dynamic, color camera

  • Réf. fabricant IK-65WDA
  • PART #258848
Environment: INDOOR / OUTDOOR
Form Factor: BOX
Lens Type: FIXED
PoE: NO
Position Type: FIXED
Resolution: 540 TVL
Signal Process: ANALOG
Description

The IK-65WDA is a feature-rich 1/3 in. IT CCD color camera that boasts 133 times dynamic range and extreme low-light capabilities to help achieve outstanding image quality in the most severe lighting conditions. This camera captures legible color images of both the background and foreground, where standard cameras only produce dark or washed-out images.

Must be a reseller to purchase this product

Caractéristiques
  • 133x dynamic range enables the IK-65WDA to reproduce both very dark and very light images within the same frame
  • 53 dB signal-to-noise ratio makes this camera digital recorder ready
  • Digital noise reduction
  • 0.001 Lux @ F1.2 minimum illumination
  • User denable Day/Night threshold
  • Up to 1/100,000 second shutter speed
  • Menu-driven programming
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires