Select Country and Language Canada / French
Changer de pays
IK-DP30A | TOSHIBA

TOSHIBA | IK-DP30A | Day/Night PTZ dome camera

  • Réf. fabricant IK-DP30A
  • PART #422615
Environment: INDOOR / OUTDOOR
Form Factor: DOME
PoE: NO
Position Type: PAN-TILT ZOOM
Resolution: 480 TVL
Signal Process: ANALOG
Description

Perfect for schools, retail outlets or other high-traffic areas, the IK-DP30A dome camera features 360 continuous pan rotation, variable speed scans and 92 tilt. Taking advantage of the latest in imaging technology, the IK-DP30A is IR sensitive with Day/Night imaging capabilities effective down to a 0.01 Lux for detailed, accurate images around-the-clock. This compact, easy-to-install dome also delivers 480 line horizontal resolution with natural color reproduction, 216x zoom (18x optical, 12x di gital), a DVR-friendly 50 DB signal-to-noise ratio, and telecom-grade surge arrestor technology for unbeatable reliability.

Must be a reseller to purchase this product

Caractéristiques
  • 480 line horizontal resolution
  • Quick connect "snap in" dome drive
  • Privacy masking (8 zone)
  • 92 tilt
  • IR sensitive
  • 0.01 Lux
  • 216x zoom - 18x optical, 12x digital
  • Easy to install, programmable dome camera available with pendant or in-ceiling mounts
  • Feng
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires