Select Country and Language Canada / French
Changer de pays
IK-WB70A | TOSHIBA

TOSHIBA | IK-WB70A | Outdoor, IP network bullet camera

  • Réf. fabricant IK-WB70A
  • PART #395287
Environment: OUTDOOR
Form Factor: BULLET
PoE: YES
Position Type: FIXED
Resolution: 3 MEGAPIXELS
Signal Process: IP
Description

Outdoor IP network bullet camera featuring a rugged weatherproof IP66-rated housing that protects it from rain, dust and extreme environments.

Must be a reseller to purchase this product

Caractéristiques
  • IP network video streaming in dual MPEG-4 and JPEG compression simultaneously
  • 30 frames per second video at 640x480
  • IP66-rated weatherproof housing
  • Built-in IR illuminators up to 15 meters
  • Wide dynamic range CMOS sensor to handle virtually any lightg environment
  • Three power sources including 802.3af PoE
  • 3.3 mm to 12 mm vari-focal lens
  • Digital I/O for external sensor and alarm
  • Two-way audio by SIP protocol
  • Removable IR-cut filter for Day/Night imaging
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires