Select Country and Language Canada / French
Changer de pays
IL10-DA | PELCO

PELCO | IL10-DA | Il10 IP Network Indoor Micro Dome 24 V AC Camera, 1 MP, 720p at 30 IPS, H.264 and MJPEG, Color, Fixed Focus, Integrated 63.5 Degree Field of View Lens

  • Réf. fabricant IL10-DA
  • PART #517477
Compression Type: MJPEG
Environment: INDOOR
Form Factor: DOME
Lens Type: VARIABLE
PoE: YES
Position Type: FIXED
Signal Process: IP
Description

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • 720p (1280 x 720) Resolution
  • 30 Images per Second (ips)
  • H.264 Compression
  • Up to 2 Simultaneous Video Streams
  • Selectable Bit Rate
  • Minimum Illumination Down to 0.5 Lux
  • Integrated 68 Diagonal Field of View Lens
  • Web-Based User Interface for Easy Setu Configuration
  • Multilingual Menus in User Interface (English, French, Italian, German, Spanish, Portuguese, Simplified Chinese, Russian)
  • Power over Ethernet (IEEE 802.3af) or 24 V AC Options
  • Compatible with Pelco and Third-Party Video Systems
  • ONVIF Pfile S Conformant
  • 1 Year Warranty and Support from Pelco by Schneider Electric
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires