Select Country and Language Canada / French
Changer de pays
IM10LW10-1E | PELCO

PELCO | IM10LW10-1E | Sarix Outdoor Rugged Vandal MiniDome Network Camera, 1.2 MP, Low Light, Wide Dynamic Range, Day/Night, 2.8-10 mm Lens, Clear Dome with Liner

  • Réf. fabricant IM10LW10-1E
  • PART #486367
Form Factor: MINIDOME
PoE: NO
Description

The Sarix IM10LW-E is a 1.2 MPx IP indoor fixed dome camera designed with SureVision technology. SureVision seamlessly delivers advanced low-light capability, wide dynamic range (WDR), and antibloom technology for industry-leading image quality. Anti-bloom technology adjusts the image to create the best picture when a bright light source is introduced in a dark scene, such as the glaring head lights of nighttime traffic.

Caractéristiques
  • Up to 1.2 Megapixel (MPx) Resolution (1280 x 960)
  • Up to 30 Images per Second (ips) at 1280 x 720
  • Advanced Low-Light Capability
  • Wide Dynamic Range with Anti-Bloom Technology
  • Day/Night Models with Mechanical IR Cut Filter
  • Compact Camera with 3-Inch Bue
  • Auto Focus Vari-focal 2.8 ~ 10 mm Megapixel Lens
  • Vandal-Resistant, Indoor/Outdoor, Environmental
  • H.264 and MJPEG Compression
  • Sensitivity Down to 0.0013 Lux
  • Line-in and Line-out Audio
  • Power over Ethernet (PoE), IEEE 802.3af Class 3
  • Up to 2 Simults Video Streams
  • Web Viewing
  • Open IP Standards
  • Adaptive Motion Detection
  • ONVIF v1.02 Conformant
Spécifications
  • Camera With SureVision
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires