Select Country and Language Canada / French
Changer de pays
IM15ST1OW | HUBBELL PREMISE WIRING

HUBBELL PREMISE WIRING | IM15ST1OW | Audio Video Module, 15-pin F/Screw Terminal, SVGA, 1 Unit, Office White

  • Réf. fabricant IM15ST1OW
  • PART #272471
Color: WHITE
Loaded: NO
Description

Hubbell Premise Wiring has expanded the Infin-e-Station(TM) module line to accommodate high density DB-15 and DB-9 applications. The Infin-e-Station high density D-Sub modules are supplied with either 9- or 15-pin female-to-female gender changers or a 15pin screw terminal. These new high density D-Sub modules are 1 unit in size, office white in color and easily snap into our Infin-eStation modular face plate line.
Providing flexibility and ease-of-use for workstation multimedia applications, our DB modules allow you to connect a laptop or desktop computer to an external SVGA monitor (15-pin) or a serial port (9-pin).

Caractéristiques
  • Standard HWP 1-Unit Infin-e-Station Module
  • High Quality Signal Transmission
  • Quick Screw Termination
  • Solder Free Connections
Applications

Common DB-15 applications are: video distribution, desktop and laptop computers, monitors, cameras and projectors, and home theater and entertainment systems.
Common DB-9 applications are: PDAs, gamepads, keyboards, modems, printers and terminals, and wireless LAN access.

Spécifications
  • Connector: 15-Pin PCB mount, 15-Pin contact: gold-plated 2µ", Screw term contact: brass with nickel plating 100µ"
  • Module material: Module: flame retardant polymer, UL Rated: 94 V-0
  • Recommended cable: Mini-coax, 75 Ohm
  • Maximum Cable Distance: 150ft @ Resolution: 800 x 600, 75ft @ Resolution: 1224 x 768
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires