Select Country and Language Canada / French
Changer de pays
IME129-1ES | PELCO

PELCO | IME129-1ES | Sarix IME Series Vandal Resistant Mini Dome with SureVision 2.0, Rugged IP Mini Domes with up to 3 MPx, Low-Light Performance

  • Réf. fabricant IME129-1ES
  • PART #780967
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: INDOOR / OUTDOOR
Form Factor: MINIDOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 1 MEGAPIXEL
Signal Process: IP
Description

Vandals do not stand a chance against the Sarix IME Series Vandal Resistant Mini Dome featuring SureVision 2.0 technology. These rugged yet affordable fixed mini domes are ideal for corrections facilities, schools, apartment buildings, or any indoor lo cation where video security equipment could be at risk.

Up to 3 Megapixel (MPx) Resolution
Up to 30 Images per Second (IPS) at 3 MPx
Autofocus Vari-focal 3 ~ 9 mm and 9 ~ 22 mm MPx Lenses
Power over Ethernet (PoE), IEEE 802.3af
Built-in Pelco anals suite
Local Storage (Micro SD)
Compatible with Pelco and Third-Party Video Systems
ONVIF Profile S and Profile G Conformant
3-Year Warranty and Support

Must be a reseller to purchase this product.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires