Select Country and Language Canada / French
Changer de pays
INC2DN75E | AIGIS MECHTRONICS INC

AIGIS MECHTRONICS INC | INC2DN75E | Day/Night camera, 7.5-50 mm IR corrected lens pre-wired into 16 in. HS9483-2HB housing with heater and blower. Includes feed-thru wall-mount and sunshield

  • Réf. fabricant INC2DN75E
  • PART #369821
Environment: OUTDOOR
Form Factor: BOX
Lens Type: FIXED
PoE: NO
Position Type: FIXED
Resolution: 540 TVL
Signal Process: ANALOG
Description

The INC Series is both cost competitive and easy to install. All versions include a pre-wired camera that allows the unit to be quickly and easily installed in an indoor or outdoor setting. The 540 TVL high-resolution cameras are available in color, high-resolution, Day/Night and Pixim Wide Dynamic range versions for round the clock protection.

Must be a reseller to purchase this product

Caractéristiques
  • Day/Night camera available for low-light applications
  • Slide cover allows easy access to camera
  • Camera arrives pre-wired and a feed-through wall mount is included
  • Sunshield and heater/blower included in outdoor models
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires