Select Country and Language Canada / French
Changer de pays
INE 105 2103 | ERICSSON

ERICSSON | INE 105 2103 | BELAIR20EO-11A (US)

  • Réf. fabricant INE 105 2103
  • PART #559383
Device: ACCESS POINTS, OUTDOOR
Technology: WI-FI
Description

BelAir20EO Series Ruggedized Outdoor AP -Dual Radio 802.11n 2x2:2 (802.11 b/g/n + 802.11 a/n), Integrated Omni directional Antennas for 2.4 GHz and 5 GHz; PoE powered (48V) only; PoE power supply not included; US Only, Channels 1-11 on 2.4 GHz, FCC Pow er; 1-yr Limited hardware warranty; 1-yr S/W updates; 1-yr limited on-line TAC Support included

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Dual Radio 2.4 GHz (802.11 b/g/n) and 5 GHz (802.11 a/n)
  • Full 802.11n-2009 compliance
  • Standards-based beamforming for better performance under noise and interference
  • Space Time Block Coding (STBC) for increased handset performance
  • Improved Maximum Ratio Combining (MRC) for better receive sensitivity
  • Each radio supports full 2x2 MIMO operation with 2 data streams
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires