Select Country and Language Canada / French
Changer de pays
INTERNET 700I | TRIPP LITE

TRIPP LITE | INTERNET 700I | Standby UPS system provides connected equipment with continuous AC power during commercial power failures and severe undervoltage conditions

  • Réf. fabricant INTERNET 700I
  • PART #640223
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

Tripp Lite's INTERNET700I standby UPS System provides surge suppression, long lasting battery support and unattended shutdown capability for personal computers, internetworking equipment and other sensitive electronics. Compatible with worldwide voltag es of 220 to 240V at 50/60Hz to provide seamless battery support through undervoltages and power failures. Includes three IEC320-C13 output receptacles and one 2 meter IEC320-C13 to C14 interconnection cable (additional interconnection cables available , part #P004-006). IEC320-C14 input connection accepts a variety of detachable cordsets to match country or site-specific wall receptacles. 700VA/425 watt power handling ability supports entry-level PC systems for up to 45 minutes. DB9 monitoring port offers power fail and low battery messaging for a complete unattended operating system shutdown during extended power failures (software available via free download, requires #73-0844 monitoring cable). Single phone line surge suppression protects mode ms, fax machines and high speed DSL connections.

This part has been discontinued by the supplier.

Caractéristiques
  • The Power Supply's internal Automatic Transfer Switch (ATS) allows the power supply to simultaneously run connected equipment while recharging the battery module
Applications

Maintains continuous operation through short-duration power interruptions and fluctuations with enough runtime to save and shutdown connected equipment without data loss during longer outages

Spécifications
  • 700VA/425 watt power handling ability supports basic PC system for up to 45 minutes
Infos techniques et normes

The Power Supply also features 1 IEC-320-C13 AC outlet, an 8-in. AC input cord with a hospital-grade IEC-320-C14 plug, a USB communication port and a compact, all-metal housing that stands up to the most demanding environments

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires