Select Country and Language Canada / French
Changer de pays
INTERNET550SER | TRIPP LITE

TRIPP LITE | INTERNET550SER | 550VA 300W UPS Desktop Battery Back Up Compact 120V DB9 RJ11 PC

  • Réf. fabricant INTERNET550SER
  • PART #381549
Capacity VA/watts: 550/300
Run Time (Min.) Full/Half Load: 3.5/10
Size: 550
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

Ultra-compact standby UPS with built-in DB9 serial monitoring port protects PCs, network workstations, and other systems reliant upon a basic communications interface for UPS monitoring and unattended system shutdown. Maintains AC output during blackouts and brownouts starting at 99V. Includes DB9 monitoring port with cabling, TEL/DSL line surge suppression, surge only outlets and LED indicators. PowerAlert software available free via download. 3 year warranty (worldwide), plus $100,000 connected equipment insurance (USA, Puerto Rico, & Canada only)

Caractéristiques
  • Maintains AC output during power failures
  • 4 UPS battery supported outlets, 4 surge-only outlets
  • DB9 serial port, TEL/DSL protection, Wall mountable, 99% efficient
  • NEMA 5-15P input plug and 8 NEMA 5-15R outlets
Spécifications
  • Ultra-Compact Standby UPS With Serial Port
  • Output VA Capacity: 550 VA
  • Output Watt Capacity (Watt): 300 Watt
  • Nominal Output Voltage Supported: 115 Volt, 120 Volt
  • Frequency Compatibility: 60 Hz
  • Output Voltage Regulation (Battery Mode): 115 Volt (+/- 5%)
  • UPS Output Receptacles (Surge Suppression Only): 4 UPS Outlets, 4 Surge-Only Outlets
  • Hot-Swap PDU Options: PDUB15 (2U/8 5-15R Outlets)
  • Output AC Waveform (AC Mode): Sine Wave
  • Output AC Waveform (Battery Mode): PWM Sine Wave
  • Rated Input Current (Maximum Load): 10 Amp
  • Nominal Input Voltage Supported: 120 Volt AC
  • UPS Input Connection Type: 5-15P
  • Input Circuit Breakers: 10 Amp
  • UPS Input Cord Length: 1.8 m (6 ft)
  • Recommended Electrical Service: 15 Amp 120 Volt
  • Input Phase: Single-Phase
  • Half Load Runtime: 11.5 Min (150 Watt)
  • DC System Voltage: 12 Volt DC
  • LED Indicator: 2 LEDs Indicate Power Status And Overload/Check Battery Status
  • Audible Alarm: Audible Alarm Indicates Power-Failure And Overload Status
  • Switches: Combination Switch Controls On/Off Power Status And Self-Test Operation
  • UPS AC Suppression Joule Rating: 420
  • UPS AC Suppression Response Time: Instantaneous
  • UPS Dataline Suppression: 1 Line TEL/DSL (1 In/1 Out)
  • EMI/RFI AC Noise Suppression: Yes
  • Installation Form Factors Supported With Included Accessories: Tower, Ultra-Compact Desktop
  • Primary Form Factor: Desktop
  • UPS Power Module Dimensions (HxWxD): 3.1 Inch x 10.9 Inch x 5.7 Inch (7.9 cm x 27.7 cm x 14.5 cm)
  • UPS Power Module Weight: 6.5 lb (3 kg)
  • UPS Housing Material: ABS
  • Operating Temperature Range: 32 to 104 deg F (0 to 40 deg C)
  • Storage Temperature Range: 5 to 122 deg F (-15 to 50 deg C)
  • Relative Humidity: 0 - 95% Non-Condensing
  • AC Mode BTUs (Full Load): 10.3 BTU/Hour
  • Battery Mode BTUs (Full Load): 194.3 BTU/Hour
  • AC Mode Efficiency Rating (100% Load): 99%
  • Communications Interface: DB9 Serial
  • Communications Cable: DB9 Interface Cable Included
  • Watchdog Compatibility: Supports Watchdog Application, OS And Hard-Reboot Restart Options For Remote Applications
  • Transfer Time: 2 - 4 mS
  • Low Voltage Transfer to Battery Power (Setpoint): 99 Volt
  • High Voltage Transfer To Battery Power (Setpoint): 139 Volt
  • Cold Start (Startup in Battery Mode During a Power Failure): Cold-Start Operation Supported
  • Green Energy-Saving Features: >95% Efficiency - Green UPS
  • Output Receptacle: (8) 5-15R
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires