Select Country and Language Canada / French
Changer de pays
INTERNET600TAA | TRIPP LITE

TRIPP LITE | INTERNET600TAA | Compliant with the Federal Trade Agreements Act (TAA) for GSA Schedule purchases

  • Réf. fabricant INTERNET600TAA
  • PART #640224
Size: 300
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

Ultra-compact standby UPS with built-in USB monitoring port protects PCs, network workstations and other systems reliant upon a USB interface for UPS monitoring and unattended system shutdown. Maintains AC output during blackouts and brownouts starting at 99V. Includes USB monitoring port with cabling, TEL/DSL line surge suppression, surge-only outlets and LED indicators. PowerAlert software available free via download.

Caractéristiques
  • Set of RJ11 single-line phone/DSL suppression jacks and cabling protect modems, fax machines and other devices from damage due to telephone line surges
Applications

Provides seamless battery derived AC output during blackouts and severe brownouts so that connected equipment can be shut down without data loss

Spécifications
  • INTERNET600TAA standby UPS offers protection from blackouts, brownouts and surges on both AC and dialup modem lines
Infos techniques et normes

DB9 monitoring port offers power fail and low battery messaging for a complete unattended operating system shutdown during extended power failures (free software download from www.tripplite.com, requires use of included cabling - 73-0844 Power Alert Cable

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires