Select Country and Language Canada / French
Changer de pays
INTRNT OFFC300 | TRIPP LITE

TRIPP LITE | INTRNT OFFC300 | 300VA 150W UPS Desktop Battery Back Up Compact 120V RJ45

  • Réf. fabricant INTRNT OFFC300
  • PART #381547
Description

Tripp Lite's INTERNETOFFICE300 UPS System provides complete power protection for your entire computer set-up. 300 VA power capacity maintains your Internet connection allowing you to work online through short blackouts or safely shut down during longer ones. Unique design features 6 outlets (3 UPS & surge + 3 surge-only outlets) and diagnostic LEDs. Built-in RJ45 jacks prevent surges from damaging your modem/fax/10BT equipment. A 6-ft. telephone cord is also included. $100,000 Ultimate Lifetime Insurance (USA & Canada Only) covers connected equipment.

Caractéristiques
  • Maintains AC output during power failures
  • 3 UPS battery supported outlets, 3 surge-only outlets
  • TEL/DSL/ethernet protection
  • NEMA 5-15P input plug and 6 NEMA 5-15R outlets
Spécifications
  • Ultra-Compact Standby UPS
  • Output VA Capacity: 300 VA
  • Output Watt Capacity (Watt): 150 Watt
  • Nominal Output Voltage Supported: 120 Volt
  • Frequency Compatibility: 50/60 Hz
  • Output Voltage Regulation (Battery Mode): +/- 5%
  • UPS Output Receptacles (Surge Suppression Only): 3 UPS Outlets, 3 Surge-Only Outlets
  • Output Circuit Breakers: 15 Amp
  • Hot-Swap PDU Options: PDUB15 (2U/8 5-15R Outlets)
  • Output AC Waveform (AC Mode): Sine Wave
  • Output AC Waveform (Battery Mode): PWM Sine Wave
  • Rated Input Current (Maximum Load): 12 Amp
  • Nominal Input Voltage Supported: 120 Volt AC
  • UPS Input Connection Type: 5-15P
  • UPS Input Cord Length: 1.8 m (6 ft)
  • Recommended Electrical Service: 15 Amp 120 Volt
  • Input Cord Length: 1.8 m (6 ft)
  • Input Phase: Single-Phase
  • Full Load Runtime: 4 Min (150 Watt)
  • Half Load Runtime: 10 Min (75 Watt)
  • DC System Voltage: 12 Volt DC
  • LED Indicator: 5 LEDs Indicate Complete UPS Operational Status
  • Switches: Power Off/On Switch
  • UPS AC Suppression Joule Rating: 380
  • UPS AC Suppression Response Time: Instantaneous
  • UPS Dataline Suppression: 1 Line TEL/DSL (1 In/1 Out); 10/100BASE-T Ethernet
  • EMI/RFI AC Noise Suppression: Yes
  • AC Suppression Joule Rating: 380 Joule
  • AC Suppression Response Time: Instantaneous
  • Dataline Suppression: 1 Line TEL/DSL or 10BASE-T Ethernet Protection
  • Installation Form Factors Supported With Included Accessories: Tower, Ultra-Compact Desktop
  • Primary Form Factor: Desktop
  • UPS Power Module Dimensions (HxWxD): 2.6 Inch x 11 Inch x 4.5 Inch (6.7 cm x 27.9 cm x 11.4 cm)
  • UPS Power Module Weight: 4 lb (1.8 kg)
  • UPS Housing Material: ABS
  • Operating Temperature Range: 32 to 104 deg F (0 to 40 deg C)
  • Storage Temperature Range: 5 to 122 deg F (-15 to 50 deg C)
  • Relative Humidity: 0 - 95% Non-Condensing
  • AC Mode BTUs (Full Load): 32.6 BTU/Hour
  • Battery Mode BTUs (Full Load): 44.3 BTU/Hour
  • AC Mode Efficiency Rating (100% Load): 94%
  • Transfer Time: 2 - 4 mS
  • Low Voltage Transfer to Battery Power (Setpoint): 99 Volt
  • High Voltage Transfer To Battery Power (Setpoint): 141 Volt
  • Green Energy-Saving Features: >95% Efficiency - Green UPS
  • Output Receptacle: (6) 5-15R
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires