Select Country and Language Canada / French
Changer de pays
ION001-A-BR | TRANSITION NETWORKS

TRANSITION NETWORKS | ION001-A-BR | 1-Slot Chassis, For the ION Platform, External AC/DC Power Supply Included, 12 Volt DC, 0.5 Amp Unregulated, BR

  • Réf. fabricant ION001-A-BR
  • PART #587350
Port 1 Device Technology: ACCESSORIES
Port 2 Device Technology: ACCESSORIES
Description

The 1-Slot ION chassis allows a single ION slide-in-card to be deployed as a stand-alone device. This gives users the option of using the same ION slide-in-cards in either the high density 19-slot Chassis or as a stand-alone in the 1-slot chassis

Caractéristiques
  • Use to deploy ION slide-in-cards as stand-alone units
  • Can be used with either unmanaged ION cards or IP-addressable managed ION cards
  • Includes an external AC power supply
Applications

For Use With ION Single-Width Cards

Spécifications
  • Item: 1-Slot Chassis
  • Slots: (1) Slot in Front For ION Slide-In-Module
  • Power: External AC/DC Power Supply Included: 12 Volt DC, 0.5 Amp, Unregulated
  • Environmental Conditions: 0 to 50 deg C Operating; 5 - 95% Humidity Non-Condensing; 0 - 10000 ft Altitude
  • Dimension: 4.000 Inch Width x 7.100 Inch Depth x 1.400 Inch Height
Infos techniques et normes

UL Listed, EN55022, EN55024, CE Mark, FCC Class A, CISPR Class A

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires