Select Country and Language Canada / French
Changer de pays
ION219-A | TRANSITION NETWORKS

TRANSITION NETWORKS | ION219-A | 19-Slot Chassis for the ION Platform, AC Powered

  • Réf. fabricant ION219-A | ION219-A-NA
  • PART #428411
No Exp Modules/Slots: 0
Number of Ports: 13-24
Power Cords: USA
Type of Device: CHASSIS SWITCH
Description

This part has been discontinued by the supplier. Use AXE# 901071 as suggested replacement.

Caractéristiques
  • Access Methods: Web-browser: Access the ION Management Module using a standard web browser such as Internet Explorer or Mozilla Firefox, Command Line Interface (CLI): CLI access can be done via telnet remotely or via the local console port on the ION Management Module, SNMP: Since the ION platform is based on public MIBs you can easily manage the ION with a standard network management system (NMS) such as SNMPc, HPOV or any other standard SNMP platform, Focal Point: Transition Networks offers a free SNMP graphical user interface(GUI) software (Focal Point) for the management purposes. Focal Point offers full read and read/write capabilities in a user friendly GUI
Spécifications
  • Slots: (19) Slots in front for ION slide in-modules, (2) Slots in rear for power supply modules
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires