Select Country and Language Canada / French
Changer de pays
IONPS-D | TRANSITION NETWORKS

TRANSITION NETWORKS | IONPS-D | DC Power Supply Module For The ION Platform, 48 VDC Power Supply Module for 19-Slot ION Chassis

  • Réf. fabricant IONPS-D
  • PART #487616
Description

Migrate to Gigabit Ethernet in a cost-effective manner. Used in conjunction with lower cost 1000BASE-T switches, companies can take advantage of the high bandwidth Gigabit Ethernet offers, without all of the higher costs. Transition Networks 1000BASE-T to SX/LX converters allow users to extend the bandwidth to those users outside the reach of the 1000BASE-T standard (up to 125 km)