Select Country and Language Canada / French
Changer de pays
IP-HOB-531-D-ADA-R | CEECO

CEECO | IP-HOB-531-D-ADA-R | Red Weather-resistant Autodial Speaker Phone with ADA, Attraractive/Sturdy Unit for Indoors or Partially Protective Outdoor Areas

  • Réf. fabricant IP-HOB-531-D-ADA-R
  • PART #625144
Call Waiting: NO
Caller ID: NO
Color: STAINLESS STEEL
Data Port: NO
Display: NO
Flash Key: NO
Headset Jack: NO
Hold Button: NO
Intercom: YES
Message Waiting: NO
Mute Button: NO
Redial: NO
Speaker Phone: YES
Description

Weather and vandal-resistant stainless steel handsfree speakerphone in an open enclosure (-R) RED housing with telephone symbol on sides that can be wall or pole mount. Designed to automatically dial a preprogrammed number from 1-11 digits when the button is pushed and red/green LED light provides visual indication of call progress. Capable of dialing a PBX or access number, block or allow incoming calls, and provides call duration time-out from 1-9 minutes or no time-out. Telephone can not be left off-hook, as it detects when called party hangs up and resets itself. Equipped with (-ADA features) red/ green LED call progress indicator light, Braille emergency plate, with a RED industrial quality push button, a weatherproof, puncture resistant speaker and microphone, and tamper resistant security screws. Equipped for VoIP operation with standard SIP server protocol, requires AC power.

Reliable for your Emergency and Courtesy needs at hospitals, colleges, warehouses, prisons, parks and more.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires