Select Country and Language Canada / French
Changer de pays
IP-MHD-341-X-IVC | CEECO

CEECO | IP-MHD-341-X-IVC | Industrial Strength, Completely Sealed Desktop Autodial Phone with Push Button Volume Control for Ring-down Operation

  • Réf. fabricant IP-MHD-341-X-IVC
  • PART #625161
Call Waiting: NO
Caller ID: NO
Color: STAINLESS STEEL
Data Port: NO
Display: NO
Flash Key: NO
Headset Jack: NO
Hold Button: NO
Intercom: NO
Message Waiting: NO
Mute Button: NO
Redial: NO
Speaker Phone: NO
Description

Completely sealed dust and corrosion protected desktop stainless steel telephone with impenetrable magnetic hookswitch incased in housing. Operates as a ring-down telephone that provides dial tone; however, requires external equipment to control calling. Equipped with a 32" hearing aid compatible magnetic handset, internal volume control via volume control button with loudness symbol and background noise minimization, and steel mounting backplate. Equipped for VoIP operation with standard SIP server protocol, requires AC power.

Reliable communication designed to withstand high use, dust, and corrosion at warehouses, oil companies, mills, garages, apartments, and more.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires