Select Country and Language Canada / French
Changer de pays
IP-SPP-560-X | CEECO

CEECO | IP-SPP-560-X | Large Heavy Duty flush or Wall Mounted Low Power Autodial Handsfree Speakerphone for Ring-down Operations

  • Réf. fabricant IP-SPP-560-X
  • PART #625166
Call Waiting: NO
Caller ID: NO
Data Port: NO
Display: NO
Flash Key: YES
Headset Jack: NO
Hold Button: NO
Intercom: YES
Message Waiting: NO
Mute Button: NO
Redial: NO
Speaker Phone: YES
Type: AUDIO CONFERENCING
Description

Robust heavy gauge stainless steel flush mount or surface mount low power consumption handsfree speakerphone with push button for ring-down operation and red LED light to indicate phone is activated. Press to start/press to stop button for initiation and termination of phone calls. Telephone can be programmed to cancel calls after 1, 3, or 5 minutes or no timed call-out. Unit relies on external equipment to control calling. Phone is built with tamper resistant security screws and weatherproof, puncture resistant speaker and microphone. Optional (-SW) stainless steel surface mount box available. Equipped for VoIP operation with standard SIP server protocol, requires AC power.

Their imposing design & durability helps to deter vandalism, while making them easy to locate at your prisons, hospital, colleges, airports & more!

Caractéristiques
  • Additional Options Available:
  • (IP-) VoIP Voice over Internet Protocol Version available on all models
  • (-BR) Braille "EMER PHONE" (emergency phone) plate on front panel
  • (-AA) Auto Answer
  • (-VA) Voice Announcement
  • (-RP) Remote Programming
  • (-RIL) Blue Ring Indicator Light added to the front panel for visual ring indication
  • (-SW) Stainless steel surface mounting box. Dimensions: 10.12" W x 13.12"H x 2.65"D
  • Part # 301-037 Security Tool (Required for installation)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires