Select Country and Language Canada / French
Changer de pays
IP-SPP-561-X | CEECO

CEECO | IP-SPP-561-X | Heavy Duty Flush or Wall Mounted Autodial Handsfree Speakerphone for Ring-down Operations

  • Réf. fabricant IP-SPP-561-X
  • PART #625167
Call Waiting: NO
Caller ID: NO
Data Port: NO
Display: NO
Flash Key: NO
Headset Jack: NO
Hold Button: NO
Intercom: YES
Message Waiting: NO
Mute Button: NO
Redial: NO
Speaker Phone: YES
Type: AUDIO CONFERENCING
Description

Robust heavy gauge stainless steel flush mount or surface mount panel handsfree speakerphone with push button for ring-down operation and red/green LED light provides visual indication of call progress. Telephone can be programmed to time out calls from 1-9 minutes or no time out and block or allow incoming calls. Telephone can not be left off-hook, as it detects when called party hangs up and resets itself. Unit relies on external equipment to control calling. Phone is built with tamper resistant security screws and weatherproof, puncture resistant speaker and microphone. Optional (-SW) stainless steel surface mount box available and ADA features available. Equipped for VoIP operation with standard SIP server protocol, requires AC power.

Their imposing design & durability helps to deter vandalism, while making them easy to locate at your fire, police, correctional, & government buildings, & more!

Caractéristiques
  • Additional Options Available:
  • (IP-) VoIP Voice over Internet Protocol Version available on all models
  • (-ADA features): Red/green LED call progress indication light, Braille emergency plate, with a red push button
  • (-AA) Auto Answer
  • (-VA) Voice Announcement
  • (-RP) Remote Programming
  • (-RIL) Blue Ring Indicator Light added to the front panel for visual ring indication
  • (-SW) Stainless steel surface mounting box. Dimensions: 10.12" W x 13.12"H x 2.65"D
  • Part # 301-037 Security Tool (Required for installation)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires