Select Country and Language Canada / French
Changer de pays
IP-SSC-301-D | CEECO

CEECO | IP-SSC-301-D | Large PayPhone Size Wall Mount Autodial Handset Phone

  • Réf. fabricant IP-SSC-301-D
  • PART #625168
Call Waiting: NO
Caller ID: NO
Color: STAINLESS STEEL
Data Port: NO
Display: NO
Flash Key: YES
Headset Jack: NO
Hold Button: NO
Intercom: NO
Message Waiting: NO
Mute Button: YES
Redial: NO
Speaker Phone: NO
Description

Vandal-resistant stainless steel wall mount telephone that will automatically dial a number when the handset is lifted off-hook. Phone is Equipped with an automatic dialer that is programmable from 1-11 digits, marine quality chrome mechanical hookswitch, instruction or advertising window, ID window, 32" hearing aid compatible armored cord handset with internal steel lanyard, which is anchored into the housing for added strength, tamper resistant security screws, and mounting backplate. Equipped for VoIP operation with standard SIP server protocol, requires AC power.

Designed for high vandal areas subject to fraud and abuse. Their impressive size and durability are easy to locate for your toughest security, prison, hospital, emergency, and public communication needs.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires