Select Country and Language Canada / French
Changer de pays
IP-SSC-500-D | CEECO

CEECO | IP-SSC-500-D | Wall Mount Low Power Autodial Speakerphone, for High Use & Abuse Areas that Require Handsfree Operation

  • Réf. fabricant IP-SSC-500-D
  • PART #625174
Call Waiting: NO
Caller ID: NO
Data Port: NO
Display: NO
Flash Key: NO
Headset Jack: NO
Hold Button: NO
Intercom: YES
Message Waiting: NO
Mute Button: NO
Redial: NO
Speaker Phone: YES
Type: AUDIO CONFERENCING
Description

Stainless steel wall mount payphone size low power consumption handsfree speakerphone that automatically dials a preprogrammed number from 1-11 digits when the button is pushed and red LED light to indicate phone is activated. Press button to disconnect call. Telephone can be programmed to cancel calls after 1, 3, or 5 minutes or no call time-out. Equipped with weatherproof, puncture resistant speaker and microphone, instruction or advertising window, ID window, tamper resistant security screws, and mounting backplate. Equipped for VoIP operation with standard SIP server protocol, requires AC power.

Their impressive size are easy to locate for your toughest security, emergency, & public communication needs at hotels, casinos,& more!

Caractéristiques
  • Additional Options Available:
  • (IP-) VoIP Voice over Internet Protocol Version available on all models
  • (-BR) Braille "EMER PHONE" (emergency phone) plate on front panel
  • (-RIL) Blue Ring Indicator Light added to the front panel for visual ring indication
  • (-RIS) Blue Ring Indicator strobe light added to the top of phone housing (Requires external AC power)
  • Part # 301-037 Security Tool (Required for installation)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires