Select Country and Language Canada / French
Changer de pays
IP-SSP-311-D | CEECO

CEECO | IP-SSP-311-D | Autodial Phone with Handset. Designed for Indoor or Outdoor Use - Can Flush Mount, Install in a (WPP) Weatherproof or (HOB) Weather-resistant Housing

  • Réf. fabricant IP-SSP-311-D
  • PART #625184
Call Waiting: NO
Caller ID: NO
Color: STAINLESS STEEL
Data Port: NO
Display: NO
Flash Key: NO
Headset Jack: NO
Hold Button: NO
Intercom: NO
Message Waiting: NO
Mute Button: NO
Redial: NO
Speaker Phone: NO
Description

Durable stainless steel flush mount panel telephone that will automatically dial a preprogrammed number from 1-11 digits when the handset is lifted off-hook. Equipped with marine quality chrome mechanical hookswitch, ID window or optional (-IVC) pushbutton volume control with background noise reduction, and 32" hearing aid compatible armored cord handset. Telephone can be flush mounted or installed in our 331-005 weatherproof or 331-HOB weather-resistant housing. Equipped for VoIP operation with standard SIP server protocol, requires AC power.

Are proven to fit your security, emergency and courtesy needs at hopsitals, prisons, parks and more.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires