Select Country and Language Canada / French
Changer de pays
IP-SSP-313-F | CEECO

CEECO | IP-SSP-313-F | Durable Stainless Steel Phone with Keypad and Advanced Features, Indoor/Outdoor - Can Flush Mount, Install in a (WPP) Weatherproof or (HOB) Weather-resistant Housing

  • Réf. fabricant IP-SSP-313-F
  • PART #625190
Call Waiting: NO
Caller ID: NO
Color: STAINLESS STEEL
Data Port: NO
Display: NO
Flash Key: NO
Headset Jack: NO
Hold Button: NO
Intercom: NO
Message Waiting: NO
Mute Button: NO
Redial: NO
Speaker Phone: NO
Description

Durable stainless steel flush mount panel telephone for dialing with call restrictions. Programmable prefix or access dialing capability, call time duration setting from no limit up to 30 minutes, allow or block incoming calls, and 40 (1-11 digits) programmable speed dialing locations or speed dial only software. Equipped with marine quality chrome tone dial keypad and mechanical hookswitch, ID window or optional (-IVC) pushbutton volume control with background noise reduction, and 32" hearing aid compatible armored cord handset. Telephone can be flush mounted or installed in our 331-005 weatherproof or 331-HOB weather-resistant housing. Equipped for VoIP operation with standard SIP server protocol, requires AC power.

Proven to fit your security, prison, emergency and courtesy needs.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires