Select Country and Language Canada / French
Changer de pays
IP-SSP-350-X | CEECO

CEECO | IP-SSP-350-X | Vandal-resistant Direct Connect Flush Mount TelePhone

  • Réf. fabricant IP-SSP-350-X
  • PART #625195
Description

Vandal-resistant stainless steel prison visitation or direct connect flush mount panel telephone. Units are designed to talk one to one with another unit. Equipped with a 32" armored cord handset, handset cradle, and CEECO 4" mounting electrical box. Always "on" operation. Talk battery or power system required for operation and are sold separately. Equipped for VoIP operation with standard SIP server protocol, requires AC power.

This series provides reliable emergency and courtesy communication for prison visitation areas, hospitals, banks, casino, dormitories, control rooms, sallyports, gates, entryways and more.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires