Select Country and Language Canada / French
Changer de pays
IP-SSP-361-D-RIL | CEECO

CEECO | IP-SSP-361-D-RIL | Large Heavy Duty Flush or Wall Mounted Autodial Phone Panel with Blue Ring Indicator Light

  • Réf. fabricant IP-SSP-361-D-RIL
  • PART #625203
Call Waiting: NO
Caller ID: NO
Data Port: NO
Display: NO
Flash Key: NO
Headset Jack: NO
Hold Button: NO
Intercom: NO
Message Waiting: NO
Mute Button: NO
Redial: NO
Speaker Phone: NO
Type: AUDIO CONFERENCING
Description

Sturdy heavy gauge stainless steel flush mount or surface mount telephone that will automatically dial a number when the handset is activated. Telephone can be programmed to dial 1-25 digits, optional PBX, prefix, or access dialing capability, and provides incoming call block. Phone is built with a 32" hearing aid compatible armored cord handset, marine quality chrome hook switch, ID window, advertising or instruction window, (-RIL) Blue Ring Indicator Light added to the front panel for visual tamper, resistant security screws, and flush mount steel rough in mounting box. Optional (-SW) stainless steel surface mount box available. Equipped for VoIP operation with standard SIP server protocol, requires AC power.

Their imposing design & durability helps to deter vandalism, while making them easy to locate at your prisons, hospitals, colleges, airports, hotel lobbies & more!

Caractéristiques
  • Additional Options Available:
  • (IP-) VoIP Voice over Internet Protocol Version available on all models
  • (-M) Completely sealed magnetic hookswitch (No Moving Parts)
  • (-IVC) Push button volume control with background noise reduction
  • (-BR) Braille "EMER PHONE" (emergency phone) plate on front panel
  • (-ACH**) Varies armored cord from length 14" to 72"
  • - Example: -ACH14: 14" armored cord
  • (-CCH*) Industrial Strength Coiled Cord available 5' 10' & 15' (feet)
  • - Example: -CCH5: 5' long
  • (-ACHW) White handset or (-ACHR) Red handset
  • (-LB) Lanyard bracket handset with internal steel lanyard (braided metal rope) and lanyard mounting bracket that is secured onto panel for added strength
  • (-RIL) Blue Ring Indicator Light added to the front panel for visual
  • (-SW) Stainless steel surface mounting box. Dimensions: 10.12" W x 13.12"H x 2.65"D
  • Part # 301-037 Security Tool (Required for installation)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires