Select Country and Language Canada / French
Changer de pays
IP-SSP-550-X | CEECO

CEECO | IP-SSP-550-X | Low Power Mini Flush Mount Speakerphone for Ring-down Operation

  • Réf. fabricant IP-SSP-550-X
  • PART #625245
Call Waiting: NO
Caller ID: NO
Data Port: NO
Display: NO
Flash Key: NO
Headset Jack: NO
Hold Button: NO
Intercom: YES
Message Waiting: NO
Mute Button: NO
Redial: NO
Speaker Phone: YES
Type: AUDIO CONFERENCING
Description

Durable mini stainless steel flush mount handsfree low power consumption speakerphone for emergency and courtesy communication. Designed for ring-down operation with red LED light to indicate phone is activated. Press red button to initiate and disconnect call. Telephone can be programmed to cancel calls after 1, 3, or 5 minutes or no call time-out. Phone relies on external equipment to control calling. Equipped with weatherproof, puncture resistant speaker and microphone, and tamper resistant security screws. Equipped for VoIP operation with standard SIP server protocol, requires AC power.

Designed for areas subject to space restriction that require emergency or courtesy communication for drive thru's, banks, gas stations, elevators, prisons, stairwells, hallways & more.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires