Select Country and Language Canada / French
Changer de pays
IP-SSP-561-FD-ADA | CEECO

CEECO | IP-SSP-561-FD-ADA | Large Flush or Wall Mounted Autodial Handsfree Speakerphone with Keypad, ADA Features

  • Réf. fabricant IP-SSP-561-FD-ADA
  • PART #625251
Call Waiting: NO
Caller ID: NO
Data Port: NO
Display: NO
Flash Key: NO
Headset Jack: NO
Hold Button: NO
Intercom: YES
Message Waiting: NO
Mute Button: NO
Redial: NO
Speaker Phone: YES
Type: AUDIO CONFERENCING
Description

Robust heavy gauge stainless steel flush mounted panel handsfree speakerphone with keypad and automatic dialer. The black push button provides dial tone for keypad operation and the red push button automatically dials a preprogrammed number from 1-11 digits. Equiped with (-ADA feature) red/green LED call progress indicator light, Braille emergency phone plate, industrial strength red push button. Telephone can be programmed with call restrictions, ability to dial a PBX or access number, allow or block incoming calls, provide timed call-out from 1-9 minutes or no time-out, and 40 (1-11 digits) speed dial locations. Telephone can not be left off-hook, as it detects when called party hangs up and resets itself. Phone is built with marine quality chrome tone dial keypad, weatherproof, puncture resistant speaker and microphone, instruction or advertising window, and tamper resistant security screws. Equipped for VoIP operation with standard SIP server protocol, requires AC power.

Their imposing design & durability helps to deter vandalism, while making them easy to locate at your prisons, hospitals, colleges, airports, hotel lobbies & more!

Caractéristiques
  • Additional Options Available:
  • (IP-) VoIP Voice over Internet Protocol Version available on all models
  • (-BK) Braille Keypad
  • (-ADA features): Red/green LED call progress indication light, Braille emergency plate, with a red push button
  • (-AA) Auto Answer
  • (-VA) Voice Announcement
  • (-RP) Remote Programming
  • (-RIL) Blue Ring Indicator Light added to the front panel for visual ring indication
  • (-SW) Stainless steel surface mounting box. Dimensions: 10.12" W x 13.12"H x 2.65"D
  • Part # 301-037 Security Tool (Required for installation)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires