Select Country and Language Canada / French
Changer de pays
IP-SSP-570-D | CEECO

CEECO | IP-SSP-570-D | Low Power Rugged Autodial Speaker Phone - Unique Design for Applications that Requires a Recess or Slant Mounted Phone

  • Réf. fabricant IP-SSP-570-D
  • PART #625252
Call Waiting: NO
Caller ID: NO
Data Port: NO
Display: NO
Flash Key: NO
Headset Jack: NO
Hold Button: NO
Intercom: NO
Message Waiting: NO
Mute Button: NO
Redial: NO
Speaker Phone: NO
Description

Reliable stainless steel low power consumption handsfree panel speakerphone with pushbutton that will automatically dial a preprogrammed number from 1-11 digits and red LED light to indicate phone is activated. Press button to disconnect call. Telephone can be programmed to cancel calls after 1, 3, or 5 minutes or no call time-out. Equipped with a black push button, tamper resistant security screws and weatherproof, puncture resistant speaker and microphone. Optional 371-011 mounting box, 371-012 frame available. Equipped for VoIP operation with standard SIP server protocol, requires AC power.

This series provide reliable communication for elevators, kiosks, ATM, customer service, terminals and more!

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires