Select Country and Language Canada / French
Changer de pays
IP-SSP-571-D-ADA-371-011/012 | CEECO

CEECO | IP-SSP-571-D-ADA-371-011/012 | Rugged Autodial Speakerphone with Mounting Box and Frame

  • Réf. fabricant IP-SSP-571-D-ADA-371-011/012
  • PART #625258
Call Waiting: NO
Caller ID: NO
Data Port: NO
Display: NO
Flash Key: NO
Headset Jack: NO
Hold Button: NO
Intercom: YES
Message Waiting: NO
Mute Button: NO
Redial: NO
Speaker Phone: YES
Type: AUDIO CONFERENCING
Description

Reliable stainless steel handsfree panel speakerphone that automatically dials a preprogrammed number from 1-11 digits when the button is pushed and red LED light to indicate phone is activated. Telephone can be programmed to dial a PBX or access number, block or allow incoming calls, and provide call duration time-out from 1-9 minutes or no time-out. Telephone can not be left off-hook, as it detects when called party hangs up and resets itself. Equipped with black push button, tamper resistant security screws and weatherproof, puncture resistant speaker and microphone. Includes 371-011 mounting box, 371-012 frame for easy installation. Equipped for VoIP operation with standard SIP server protocol, requires AC power.

This unique design is a perfect fit for applications that requires a recess or slant mounted phone. This series provide reliable communication for police, fire, correctional, goverment dept & more!

Caractéristiques
  • Additional Options Available:
  • (IP-) VoIP Voice over Internet Protocol Version available on all models
  • (-ADA features) Red/green LED call progress indication light, Braille emergency plate, with a red push button
  • (-AA) Auto Answer
  • (-VA) Voice Announcement
  • (-RP) Remote Programming
  • (-RIL) Blue Ring Indicator Light added to the front panel for visual ring indication
  • Additional Parts Available:
  • Part # 371-014: 5 foot industrial strength magnetic coiled cord replacement handset
  • Part # 371-011: Mounting box that requires part # 371-012 frame
  • - Dimensions: 7"W x 10"H x 3"D
  • Part # 371-012 mounting box frame that is required with the purchase of part # 370-011
  • - Dimensions: 9.56" W x 11.54"H
  • Part # 371-009 Mounting bracket for 371/373 Series telephones. (Two brackets are required for installation)
  • Part # 301-037 Security Tool (Required for installation)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires