Select Country and Language Canada / French
Changer de pays
IP-SSP-571-D-ADA | CEECO

CEECO | IP-SSP-571-D-ADA | Emergency Autodial Hands-free Speaker Phone with ADA Features - Unique Design for Applications that Requires a Recess or Slant Mounted Phone

  • Réf. fabricant IP-SSP-571-D-ADA
  • PART #625257
Call Waiting: NO
Caller ID: NO
Data Port: NO
Display: NO
Flash Key: NO
Headset Jack: NO
Hold Button: NO
Intercom: NO
Message Waiting: NO
Mute Button: NO
Redial: NO
Speaker Phone: NO
Description

Reliable stainless steel handsfree panel speakerphone that automatically dials a preprogrammed number from 1-11 digits when the button is pushed and red/green LED light provides visual indication of call progress. Telephone can be programmed to dial a PBX or access number, block or allow incoming calls, and provide call duration time-out from 1-9 minutes or no time-out. Telephone can not be left off-hook, as it detects when called party hangs up and resets itself. Equipped with red push button, Braille EMER PHONE Braille plate, tamper resistant security screws and weatherproof, puncture resistant speaker and microphone. Optional 371-011 mounting box, 371-012 frame available. Equipped for VoIP operation with standard SIP server protocol, requires AC power.

This series provide reliable communication for elevators, kiosks, malls, ATM, terminals and more.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires