Select Country and Language Canada / French
Changer de pays
IP-SSP-571-D2 | CEECO

CEECO | IP-SSP-571-D2 | Autodial Speaker Phone with Push Button Autodial/Dial 2nd #

  • Réf. fabricant IP-SSP-571-D2
  • PART #625255
Description

Reliable stainless steel handsfree panel speakerphone that is designed to automatically dial a preprogrammed number from 1-11 digits when the button is pushed. If there is no answer when first number is dialed, phone will reset itself and dial a second preprogrammed number and red light to indicate phone is activated. Press button to disconnect call. Capable of dialing a PBX or access number, block or allow incoming calls, and provides call duration time-out from 1-9 minutes or no time-out. Telephone can not be left off-hook, as it detects when called party hangs up and resets itself. Equipped with a black push button, tamper resistant security screws and weatherproof, puncture resistant speaker and microphone. Optional 371-011 mounting box, 371-012 frame available. Equipped for VoIP operation with standard SIP server protocol, requires AC power.

This unique design is a perfect fit for areas that require a recess or slant mounted phone. A Reliable series for elevators, kiosks, ATMs, terminals and more!

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires