Select Country and Language Canada / French
Changer de pays
IP-SSW-321-D | CEECO

CEECO | IP-SSW-321-D | Strong and Compact Mini Wall Mount Autodial TelePhone -Small/Durable Design for Toughest Environments

  • Réf. fabricant IP-SSW-321-D
  • PART #625261
Description

Strong and compact small stainless steel surface mount wall telephone that will autodial a preprogrammed number when the handset is lifted off-hook. The direct dial or hotline phone can be preprogrammed to dial 1-11 digits. Phone is constructed with a marine quality chrome mechanical or magnetic hookswitch, ID window or optional volume control button with background noise reduction, 32" hearing aid compatible armored cord handset with internal steel lanyard and swivel, which is anchored into the housing, tamper resistant security screws, and steel mounting backplate for easy installation. For the toughest environments shorter handset lengths are available in 10, 12, and 18 inch lengths. Equipped for VoIP operation with standard SIP server protocol, requires AC power.

Reliable communication for your Emergency, Security, and Courtesy needs at Prisons, Mental Hospital, Colleges, Casinos, Airports, and more.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires