Select Country and Language Canada / French
Changer de pays
IP-WPP-331-D-Y | CEECO

CEECO | IP-WPP-331-D-Y | Yellow Weatherproof Autodial Phone Completely Enclosed, For Toughest Weather Conditions or Indoor for Added Protection

  • Réf. fabricant IP-WPP-331-D-Y
  • PART #625280
Call Waiting: NO
Caller ID: NO
Data Port: NO
Display: NO
Flash Key: YES
Headset Jack: NO
Hold Button: NO
Intercom: NO
Message Waiting: NO
Mute Button: NO
Redial: NO
Speaker Phone: NO
Type: INDUSTRIAL
Description

Heavy duty weatherproof stainless steel phone in a cast aluminum (-Y) Yellow housing with EMERGENCY on door and pin latch. Also available (-Y-TEL) Yellow housing with TELEPHONE on door. Telephone can be wall or pole mount. Designed to automatically dial a preprogrammed number from 1-11 digits when the handset is lifted. Equipped with marine quality chrome mechanical hookswitch, ID window, 18" hearing aid compatible armored cord handset or optional (-CCH5) 5 foot industrial strength coiled cord handset, and tamper resistant security screws. Equipped for VoIP operation with standard SIP server protocol, requires AC power.

Reliable for your Emergency, Security & Public needs at Colleges, Parks, Transit, Parking Lots, malls, Pools & More!

Caractéristiques
  • Additional Options Available:
  • (IP-) VoIP Voice over Internet Protocol Version available on all models
  • (-M) Magnetic Hookswitch, completely sealed with no moving parts
  • (-IVC) Push Button Volume Control with background noise reduction
  • (-BR) Braille "EMER PHONE" plate on front panel
  • (-CCH5) 5 foot Industrial Strength Coiled Cord
  • (-LB) Lanyard bracket handset with internal steel lanyard (braided metal rope) and lanyard mounting bracket that is secured onto panel for added strength
  • (-ACHW) White handset or (-ACHR) Red Handset
  • Strobe Light and Blue Light Options:
  • (-ST) Blue Strobe Light steady on flashing for location visibility (Requires AC Power)
  • (-SB) Blue Light steady on (Requires AC Power)
  • (-RST) Ring Indicator Blue Strobe Light (Requires AC Power)
  • Weatherproof Housing (WPP) Options:
  • Standard Black with TELEPHONE on Door
  • (-B-EMER) Black with EMERGENCY on Door
  • (-R) Red with EMERGENCY on Door
  • (-R-TEL) Red with TELEPHONE on Door
  • (-Y) Yellow with EMERGENCY on Door
  • (-Y-TEL) Yellow with TELEPHONE on Door
  • (-G) Gray with TELEPHONE on Door
  • (-G-EMER) Gray with EMERGENCY on Door
  • (-SP) Spring Loaded Door
  • (-PB) Push Button Latch
  • (-PB-LK) Push button Latch with Lock and Key
  • Part # 301-064 Security Tool (Required for installation)
  • Part # 301-006 Pole mounting bracket fits poles from 2.5" - 6"
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires